1/2" x 1-3/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0930185| Mfr #: MS15795-819

$8.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930185 Mfr #: MS15795-819
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: MS15795
Washer Outside Dia.: 1-3/8"Washer Inside Dia.: 9/16"
Radius: -Package Weight: 0.1
Thickness: 0.086" to 0.132"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 1-3/8 In., Thickness 0.086 In. to 0.132 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.