1/2" x 2" OD Plain Finish 18-8 Stainless Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G1383724| Mfr #: 170790

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383724 Mfr #: 170790
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Fender Washer
Item: Fender WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Outside Dia.: 2"Washer Inside Dia.: 17/32"
Thickness Tolerance: +/-0.010"Package Weight: 2.15 lb.
Thickness: 0.062"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B70, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.