1/2" x 7/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0817966| Mfr #: AN960-C816L

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817966 Mfr #: AN960-C816L
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: AN960Washer Outside Dia.: 7/8"
Washer Inside Dia.: 33/64"Package Weight: 0.5
Thickness: 0.022" to 0.042"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 33/64 In., Washer Outside Dia. 7/8 In., Thickness 0.022 In. to 0.042 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.