KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 7/8" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1073606| Mfr #: NAS1149-C0863R

$14.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.6
Washer Material Grade: 18-8
Thickness: 0.057" to 0.069"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073606 Mfr #: NAS1149-C0863R
Package Weight: 0.6Washer Material Grade: 18-8
Thickness: 0.057" to 0.069"Washer Inside Dia.: 33/64"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: NAS1149For Use With: Screws and Studs
Fits Bolt Sizes: 1/2"Package Quantity: 25
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 7/8"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 33/64 In., Washer Outside Dia. 7/8 In., Thickness 0.057 In. to 0.069 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 25

Reviews