20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#12 x 9/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0350323| Mfr #: 1NU47

$3.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350323 Mfr #: 1NU47
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Material Grade: 18-8Item: Flat Washer
Washer Basic Material: Stainless SteelFastener Finish: Plain
Application: The Washer Should Be Used with 86 Degrees Flat and Oval Head Countersunk ScrewsWasher Outside Dia.: 9/16"
Washer Inside Dia.: 1/4"Thickness Tolerance: 0.051-0.08"
Package Weight: 0.19Rockwell Hardness: B80
Thickness: 5/77"Fits Bolt Sizes: #12
Color: silverWasher Standards: ANSI B18.22.1
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 5/77 In., Thickness Tolerance 0.051-0.08 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 100
Save 15%. Sign up for Z-mail.