1/2" x 1-1/16" OD Plain Finish 316 Stainless Steel SAE Type A Narrow Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1889781| Mfr #: U55205.050.0001

$7.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1889781 Mfr #: U55205.050.0001
Fastener Finish: PlainSystem of Measurement: Inch
Item: SAE WasherFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Basic Material: Stainless SteelApplication: The Washer Should Be Used with 110 Degrees Flat and Oval Head Countersunk Screws
Washer Standards: ASME B18.21.1Washer Outside Dia.: 1-1/16"
Washer Material Grade: 316Washer Inside Dia.: 17/32"
Thickness Tolerance: +/-0.023"Package Weight: 0.46
Rockwell Hardness: B80Thickness: 0.098"
Fits Bolt Sizes: 1/2"Color: silver
Country of Origin (subject to change): Multiple

Product Description

SAE Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.098 In., Thickness Tolerance +/-0.023 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.