1/2" x 1-3/8" OD Plain Finish 316 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1246655| Mfr #: 1NU68

$15.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246655 Mfr #: 1NU68
Fastener Finish: PlainWasher Material Grade: 316
Flat Washer Type: Flat WasherWasher Basic Material: Stainless Steel
System of Measurement: InchItem: Flat Washer
Application: The Washer Should Be Used with 99 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 1/2"
Thickness: 6/55"Thickness Tolerance: 0.086-0.132"
Rockwell Hardness: B80Package Weight: 0.87
Color: silverWasher Standards: ANSI B18.22.1
Washer Outside Dia.: 1-3/8"Washer Inside Dia.: 9/16"
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 1-3/8 In., Thickness 6/55 In., Thickness Tolerance 0.086-0.132 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 50
Save 15%. Sign up for Z-mail.