15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Washer, #12 Bolt, 316 SS, 9/16" OD, PK25

VALUE BRAND| Zoro #: G1857764| Mfr #: WAS405#12

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1857764 Mfr #: WAS405#12
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 316
Radius: -Washer Standards: ASME B18.22.1
Washer Basic Material: Stainless SteelWasher Outside Dia.: 9/16"
Washer Inside Dia.: 1/4"Package Weight: 0.07
Thickness: 0.051" to 0.080"Fits Bolt Sizes: #12
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.