Washer, 1/2" Bolt, Brass, 1-1/8" OD, PK5

VALUE BRAND| Zoro #: G1192791| Mfr #: Z9099BR

$13.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192791 Mfr #: Z9099BR
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B55Thickness Tolerance: +/-0.010"
Item: Thick WasherFlat Washer Type: Thick Flat Washer
Application: Load DistributingWasher Material Grade: Not Graded
Washer Standards: N/AWasher Basic Material: Brass
Washer Outside Dia.: 1-1/8"Washer Inside Dia.: 1-7/32"
Thickness: 1/8"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1-1/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.