1/2" x 1-1/8" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1552503| Mfr #: Z9099

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552503 Mfr #: Z9099
Fastener Finish: Black OxideRockwell Hardness: C40
Item: Thick WasherFlat Washer Type: Thick Flat Washer
Application: Load DistributingWasher Material Grade: Case Hardened
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 1-1/8"Washer Inside Dia.: 1-7/32"
System of Measurement: InchThickness Tolerance: +/-0.010"
Thickness: 1/8"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1-1/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.