1/2" x 1" OD Plain Finish Case Hardened Steel Beveled Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0337111| Mfr #: Z9185-BEV-H

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1"
Package Quantity: 10
Rockwell Hardness: B49
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337111 Mfr #: Z9185-BEV-H
Washer Outside Dia.: 1"Package Quantity: 10
Rockwell Hardness: B49Fits Bolt Sizes: 1/2"
Thickness Tolerance: +/-0.010"For Use With: Welding, Construction, Machinery
Washer Standards: N/AThickness: 3/16"
Washer Inside Dia.: 1-7/32"Washer Basic Material: Steel
Item: Beveled WasherFastener Finish: Plain
Flat Washer Type: Beveled Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Case Hardened
Country of Origin (subject to change): United States

Description

Beveled Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 10

Reviews