KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1-1/16" OD Zinc Yellow Finish Through Hardened Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1550272| Mfr #: Z9274

$27.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Through Hardened
Thickness: 13/64"
Washer Inside Dia.: 17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550272 Mfr #: Z9274
Washer Material Grade: Through HardenedThickness: 13/64"
Washer Inside Dia.: 17/32"Washer Basic Material: Steel
Fastener Finish: Zinc YellowRockwell Hardness: C43 to C49
Item: Flat WasherWasher Standards: N/A
For Use With: Construction, MachineryFits Bolt Sizes: 1/2"
Application: Load DistributingPackage Quantity: 50
Thickness Tolerance: +0.005/-0.013"System of Measurement: Inch
Flat Washer Type: Flat WasherWasher Outside Dia.: 1-1/16"
Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1-1/16 In., Thickness 13/64 In., Thickness Tolerance +0.005/-0.013 In., Rockwell Hardness C43 to C49, Package Quantity 50

Reviews