1/2" x 1-1/2" OD Zinc Plated Finish Low Carbon Steel Fender Washers, 50 pk.

VALUE BRAND| Zoro #: G0758353| Mfr #: Z0639

$9.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1-1/2"
Package Quantity: 50
Rockwell Hardness: B40 to B50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758353 Mfr #: Z0639
Washer Outside Dia.: 1-1/2"Package Quantity: 50
Rockwell Hardness: B40 to B50Fits Bolt Sizes: 1/2"
Thickness Tolerance: +0.029"For Use With: Bolts, Studs, Nuts
Washer Standards: ASME B18.22.1Thickness: 0.051"
Washer Basic Material: SteelWasher Inside Dia.: 17/32"
Color: SilverItem: Fender Washer
System of Measurement: InchFastener Finish: Zinc Plated
Flat Washer Type: Fender WasherApplication: Load Distribution
Washer Material Grade: Low CarbonCountry of Origin (subject to change): United States

Description

Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1-1/2 In., Thickness 0.051 In., Thickness Tolerance +0.029 In., Color Silver, Rockwell Hardness B40 to B50, Package Quantity 50

Reviews