Washer, 1/2" Bolt, St, 1-3/8" OD, PK25

VALUE BRAND| Zoro #: G0565336| Mfr #: HU-0500USSHZYBAGGR

$5.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565336 Mfr #: HU-0500USSHZYBAGGR
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Washer Basic Material: SteelFits Bolt Sizes: 1/2"
Item: USS WasherApplication: Load Distributing
Washer Standards: ASME B18.22.1 and ASTM F436Washer Outside Dia.: 1-3/8"
Washer Material Grade: Through HardenedWasher Inside Dia.: 9/16"
Flat Washer Type: USS Type A Wide Flat WasherRockwell Hardness: RC38 to RC45
Thickness: 0.086" to 0.132"Country of Origin (subject to change): United States

Product Description

USS Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 1-3/8 In., Thickness 0.086 In. to 0.132 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.