1/4" x 1-1/4" OD Plain Finish 18-8 Stainless Steel Fender Washers, 25 pk.

VALUE BRAND| Zoro #: G1354857| Mfr #: Z0461-188

$5.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fender Washer
Washer Material Grade: 18-8
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354857 Mfr #: Z0461-188
Item: Fender WasherWasher Material Grade: 18-8
Package Quantity: 25Washer Outside Dia.: 1-1/4"
Package Weight: 0.90 lb.For Use With: Screws and Studs
Fits Bolt Sizes: 1/4"Fastener Finish: Plain
Washer Inside Dia.: 9/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Fender Washer
Thickness: 0.050"Thickness Tolerance: +/-0.010"
Washer Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B70, Package Quantity 25

Reviews