20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4" x 1/2" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1005584| Mfr #: Z9161

$7.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1005584 Mfr #: Z9161
Thickness Tolerance: +/-0.010"Washer Material Grade: 18-8
System of Measurement: InchWasher Basic Material: Stainless Steel
Application: Load DistributingFastener Finish: Plain
Item: Thick WasherRockwell Hardness: B70
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 1/2"
Washer Inside Dia.: 9/32"Thickness: 5/64"
Fits Bolt Sizes: 1/4"Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1/2 In., Thickness 5/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 10
Save 15%. Sign up for Z-mail.