Zoro Select
Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # AN960-C416L
Zoro # G0743967
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 0.022 in
- Maximum Thickness 0.042 in
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK AN960-C516L
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK AN960-C8
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK AN960-C816L
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK M38130.040.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK U51420.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK U38131.043.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 0" , Steel Plain Finish, 200 PK 50WFBW300
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish, 750 PK 50F436-1
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK WAS404#8
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK U51410.087.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK HU-0625USSHZYBAGGR
- Zoro Select General Washers