1/4" x 15/32" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1038974| Mfr #: 169808

$4.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038974 Mfr #: 169808
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: NAS620
Washer Outside Dia.: 15/32"Washer Inside Dia.: 1/4"
Radius: -Package Weight: 0.3
Thickness: 0.029" to 0.035"Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 1/4 In., Washer Outside Dia. 15/32 In., Thickness 0.029 In. to 0.035 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.