Washer, 1/4" Bolt, 18-8 SS, 2" OD, PK10

VALUE BRAND| Zoro #: G1099393| Mfr #: 150480

$8.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1099393 Mfr #: 150480
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Fender Washer
Item: Fender WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Outside Dia.: 2"Washer Inside Dia.: 9/32"
Thickness Tolerance: +/-0.010"Package Weight: 2.30 lb.
Thickness: 0.062"Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B70, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.