KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/4" OD Plain Finish 18-8 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0515803| Mfr #: WAS50414

$18.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.2
Washer Material Grade: 18-8
Thickness: 0.051" to 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515803 Mfr #: WAS50414
Package Weight: 0.2Washer Material Grade: 18-8
Thickness: 0.051" to 0.080"Washer Inside Dia.: 5/16"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Flat Washer
Washer Standards: ASME B18.22.1For Use With: Screws and Studs
Fits Bolt Sizes: 1/4"Package Quantity: 50
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 3/4"Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 5/16 In., Washer Outside Dia. 3/4 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Reviews