1/4" x 47/64" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0617741| Mfr #: MS15795-811

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: 1/4"
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617741 Mfr #: MS15795-811
Item: Mil Spec WasherFits Bolt Sizes: 1/4"
Package Quantity: 50Washer Outside Dia.: 47/64"
Package Weight: 0.15For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 5/16"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: MS15795Thickness: 0.051" to 0.080"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 5/16 In., Washer Outside Dia. 47/64 In., Thickness 0.051 In. to 0.080 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 50

Reviews