1/4" x 5/8" OD Plain Finish 18-8 Stainless Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1705724| Mfr #: Z0543-188

$6.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 5/8"
Package Quantity: 100
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705724 Mfr #: Z0543-188
Washer Outside Dia.: 5/8"Package Quantity: 100
Rockwell Hardness: B70Fits Bolt Sizes: 1/4"
Thickness Tolerance: +/-0.005"For Use With: Bolts, Studs, Nuts
Thickness: 0.045"Washer Basic Material: Stainless Steel
Washer Inside Dia.: 9/32"Color: Silver
Item: Flat WasherSystem of Measurement: Inch
Fastener Finish: PlainFlat Washer Type: Flat Washer
Application: Load DistributionWasher Material Grade: 18-8
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.045 In., Thickness Tolerance +/-0.005 In., Color Silver, Rockwell Hardness B70, Package Quantity 100

Reviews