KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 5/8" OD Plain Finish 18-8 Stainless Steel Beveled Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1654161| Mfr #: Z9181-BEV-SS

$13.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Beveled Flat Washer
Thickness: 1/8"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654161 Mfr #: Z9181-BEV-SS
Flat Washer Type: Beveled Flat WasherThickness: 1/8"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Washer Outside Dia.: 5/8"Fits Bolt Sizes: 1/4"
System of Measurement: InchThickness Tolerance: +/-0.010"
Package Quantity: 5Washer Material Grade: 18-8
Washer Inside Dia.: 9/32"Fastener Finish: Plain
Item: Beveled WasherRockwell Hardness: B70
Country of Origin (subject to change): United States

Description

Beveled Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Reviews