WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Washer, 1/4" Bolt, 18-8 SS, 5/8" OD, PK5

VALUE BRAND| Zoro #: G1779547| Mfr #: Z9200SS

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Extra Thick Washer
Washer Material Grade: 18-8
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1779547 Mfr #: Z9200SS
Item: Extra Thick WasherWasher Material Grade: 18-8
Package Quantity: 5Washer Outside Dia.: 5/8"
Application: Load DistributingFor Use With: Die and Jig Fixture Setup
Fits Bolt Sizes: 1/4"Washer Basic Material: Stainless Steel
Washer Inside Dia.: 9/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Extra Thick Flat Washer
Thickness: 3/16"Thickness Tolerance: +/-0.010"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Product Description

Extra Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Product Reviews