KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 7/8" OD Plain Finish 18-8 Stainless Steel Fender Washers, 25 pk.

VALUE BRAND| Zoro #: G0791305| Mfr #: Z0459-188

$8.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.50 lb.
Washer Material Grade: 18-8
Thickness: 0.063"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791305 Mfr #: Z0459-188
Package Weight: 0.50 lb.Washer Material Grade: 18-8
Thickness: 0.063"Washer Inside Dia.: 17/64"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Fender Washer
For Use With: Screws and StudsFits Bolt Sizes: 1/4"
Package Quantity: 25Thickness Tolerance: +/-0.007
System of Measurement: InchFlat Washer Type: Fender Washer
Washer Outside Dia.: 7/8"Country of Origin (subject to change): United States

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 17/64 In., Washer Outside Dia. 7/8 In., Thickness 0.063 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B70, Package Quantity 25

Reviews