Washer, 1/4" Bolt, 316 SS, 1/2" OD, PK25

VALUE BRAND| Zoro #: G0739374| Mfr #: Z0457-316

$6.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739374 Mfr #: Z0457-316
System of Measurement: InchFlat Washer Type: Fender Washer
Item: Fender WasherWasher Outside Dia.: 1/2"
Washer Material Grade: 316Washer Inside Dia.: 17/64"
Fastener Finish: PlainRadius: -
Thickness Tolerance: +/-0.007Package Weight: 0.20 lb.
Rockwell Hardness: B80Thickness: 0.050"
Fits Bolt Sizes: 1/4"Washer Basic Material: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 17/64 In., Washer Outside Dia. 1/2 In., Thickness 0.050 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.