KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 2" OD Plain Finish 316 Stainless Steel Fender Washers, 10 pk.

VALUE BRAND| Zoro #: G1878301| Mfr #: Z0463-316

$16.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Fender Washer
Thickness: 0.062"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878301 Mfr #: Z0463-316
Flat Washer Type: Fender WasherThickness: 0.062"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 2.30 lb.Washer Outside Dia.: 2"
Fits Bolt Sizes: 1/4"System of Measurement: Inch
Thickness Tolerance: +/-0.010"Package Quantity: 10
Washer Material Grade: 316Washer Inside Dia.: 9/32"
Fastener Finish: PlainItem: Fender Washer
Rockwell Hardness: B80Country of Origin (subject to change): United States

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 2 In., Thickness 0.062 In., Thickness Tolerance +/-0.010 In., Radius -, Rockwell Hardness B80, Package Quantity 10

Reviews