Washer, 1/4" Bolt, 316 SS, 9/16" OD, PK25

VALUE BRAND| Zoro #: G1810645| Mfr #: Z0458-316

$8.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810645 Mfr #: Z0458-316
System of Measurement: InchFlat Washer Type: Fender Washer
Item: Fender WasherWasher Material Grade: 316
Washer Inside Dia.: 17/64"Fastener Finish: Plain
Radius: -Thickness Tolerance: +/-0.007
Package Weight: 0.20 lb.Rockwell Hardness: B80
Thickness: 0.063"Fits Bolt Sizes: 1/4"
Washer Basic Material: Stainless SteelWasher Outside Dia.: 9/16"
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 17/64 In., Washer Outside Dia. 9/16 In., Thickness 0.063 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.