20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

1/4" x 5/8" OD Black Oxide Finish Case Hardened Steel Extra Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1548811| Mfr #: Z9200

$3.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1548811 Mfr #: Z9200
Washer Standards: N/AFastener Finish: Black Oxide
Application: Load DistributingRockwell Hardness: C40
Washer Basic Material: SteelWasher Material Grade: Case Hardened
Thickness Tolerance: +/-0.010"Thickness: 3/16"
Fits Bolt Sizes: 1/4"Item: Extra Thick Washer
Washer Outside Dia.: 5/8"Washer Inside Dia.: 9/32"
Flat Washer Type: Extra Thick Flat WasherSystem of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Extra Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 10

Product Reviews