JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" x 5/8" OD Black Oxide Finish Case Hardened Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1214071| Mfr #: Z9095

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1214071 Mfr #: Z9095
Item: Thick WasherFastener Finish: Black Oxide
Washer Basic Material: SteelRockwell Hardness: C40
Washer Material Grade: Case HardenedApplication: Load Distributing
Washer Standards: N/AFlat Washer Type: Thick Flat Washer
Washer Outside Dia.: 5/8"Washer Inside Dia.: 9/32"
System of Measurement: InchThickness Tolerance: +/-0.010"
Thickness: 1/8"Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness C40, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.