KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 5/8" OD Plain Finish Case Hardened Steel Beveled Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G2367075| Mfr #: Z9181-BEV-H

$12.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Case Hardened
Thickness: 1/8"
Washer Inside Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367075 Mfr #: Z9181-BEV-H
Washer Material Grade: Case HardenedThickness: 1/8"
Washer Inside Dia.: 9/32"Washer Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: B49
Item: Beveled WasherWasher Standards: N/A
For Use With: Welding, Construction, MachineryFits Bolt Sizes: 1/4"
Application: Load DistributingPackage Quantity: 25
Thickness Tolerance: +/-0.010"System of Measurement: Inch
Flat Washer Type: Beveled Flat WasherWasher Outside Dia.: 5/8"
Country of Origin (subject to change): United States

Description

Beveled Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 25

Reviews