Washer, 1/4" Bolt, Nylon, 15/32" OD, PK40

VALUE BRAND| Zoro #: G1179367| Mfr #: 17W04720

$1.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179367 Mfr #: 17W04720
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonFits Bolt Sizes: 1/4"
Washer Outside Dia.: 15/32"Washer Inside Dia.: 1/4"
System of Measurement: InchThickness: 0.062"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 1/4 In., Washer Outside Dia. 15/32 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.