Zoro Select
Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK
Mfr # Z8412
Zoro # G0703281
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic Resin
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Phenolic Resin Plain Finish, 5 PK Z8410
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Phenolic Resin Plain Finish, 5 PK Z8408
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Phenolic Resin Plain Finish, 5 PK Z8406
- ZORO SELECT Flat Washer, Fits Bolt Size M45 , Steel Black Oxide Finish, 2 PK M38100.450.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK 513161G
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 25 PK Z8803
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 10000 PK 02WFBR
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK M38400.160.0045
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/2" , Steel Black Oxide Finish Z9258
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish, 50 PK U51410.021.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK U55420.075.0001
- Zoro Select Flat Washers