Washer, 1/4" Bolt, St, 5/8" OD, PK100

VALUE BRAND| Zoro #: G1749587| Mfr #: HS-0250SAEHZYBAGGR

$4.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749587 Mfr #: HS-0250SAEHZYBAGGR
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Washer Basic Material: SteelFits Bolt Sizes: 1/4"
Item: SAE WasherApplication: Load Distributing
Washer Standards: ASME B18.22.1 and ASTM F436Washer Outside Dia.: 5/8"
Washer Material Grade: Through HardenedWasher Inside Dia.: 9/32"
Flat Washer Type: SAE Type A Narrow Flat WasherRockwell Hardness: RC38 to RC45
Thickness: 0.051" to 0.080"Country of Origin (subject to change): United States

Product Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.051 In. to 0.080 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.