JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" x 5/8" OD Zinc Yellow Finish Through Hardened Steel Thick Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1168711| Mfr #: Z9270

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1168711 Mfr #: Z9270
System of Measurement: InchFastener Finish: Zinc Yellow
Washer Material Grade: Through HardenedWasher Basic Material: Steel
Fits Bolt Sizes: 1/4"Item: Thick Washer
Application: Load DistributingWasher Standards: N/A
Washer Outside Dia.: 5/8"Washer Inside Dia.: 9/32"
Flat Washer Type: Thick Flat WasherThickness Tolerance: +0.015/-0.004"
Rockwell Hardness: C43 to C49Thickness: 3/32"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 3/32 In., Thickness Tolerance +0.015/-0.004 In., Rockwell Hardness C43 to C49, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.