Washer, 1/4 In, PK100

VALUE BRAND| Zoro #: G1223975| Mfr #: 138570

$6.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223975 Mfr #: 138570
Item: Countersunk WasherMaterial: Low Carbon Steel
Rockwell Hardness: B70Application: For Finished Appearance
Finish: NickelFits Bolt Sizes: 1/4"
Inside Dia.: 0.335"Outside Dia.: 25/32"
Thickness: 5/32"Country of Origin (subject to change): Multiple

Product Description

Countersunk Washer, Low Carbon Steel, Nickel Finish, Fits Bolt Size 1/4 In, Inside Dia 0.335 In, Outside Dia 25/32 In, Rockwell Hardness B70, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.