Washer, 2-1/2" Bolt, 18-8 SS, 4-1/2" OD

VALUE BRAND |Zoro #: G2167846|Mfr #: Z9258SS

$32.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167846 Mfr #: Z9258SS
System of Measurement: InchThickness Tolerance: +0.020/-0.010"
Flat Washer Type: Jumbo WasherItem: Jumbo Washer
Washer Material Grade: 18-8Washer Inside Dia.: 2-5/8"
Fastener Finish: PlainRockwell Hardness: B70
Thickness: 5/16"Fits Bolt Sizes: 2-1/2"
Washer Basic Material: Stainless SteelWasher Outside Dia.: 4-1/2"
Country of Origin (subject to change): United States

Product Description

Jumbo Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 2-1/2 In., Washer Inside Dia. 2-5/8 In., Washer Outside Dia. 4-1/2 In., Thickness 5/16 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness B70

Product Reviews

Save 15% when you sign up for Z-mail.