Washer, #2 Bolt, 18-8 SS, 1/4" OD, PK100

VALUE BRAND| Zoro #: G0402622| Mfr #: AN960-C2

$10.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402622 Mfr #: AN960-C2
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Washer Standards: AN960Washer Outside Dia.: 1/4"
Washer Inside Dia.: 3/32"Package Weight: 0.03
Thickness: 0.022" to 0.042"Fits Bolt Sizes: #2
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 1/4 In., Thickness 0.022 In. to 0.042 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.