LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#2 x 1/4" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1760157| Mfr #: MS15795-802

$4.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: #2
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760157 Mfr #: MS15795-802
Item: Mil Spec WasherFits Bolt Sizes: #2
Package Quantity: 100Washer Outside Dia.: 1/4"
Package Weight: 0.03For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 3/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: MS15795Thickness: 0.016" to 0.025"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 1/4 In., Thickness 0.016 In. to 0.025 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 100

Reviews