#2 x 1/4" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1025062| Mfr #: NAS1149-CN232R

$9.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 3/32"
Fits Bolt Sizes: #2
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025062 Mfr #: NAS1149-CN232R
Washer Inside Dia.: 3/32"Fits Bolt Sizes: #2
Fastener Finish: PlainFor Use With: Screws and Studs
Rockwell Hardness: B70Package Quantity: 100
System of Measurement: InchWasher Outside Dia.: 1/4"
Washer Standards: NAS1149Washer Material Grade: 18-8
Thickness: 0.028" to 0.036"Washer Basic Material: Stainless Steel
Flat Washer Type: Military Specification Flat WasherPackage Weight: 0.03
Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 1/4 In., Thickness 0.028 In. to 0.036 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 100

Reviews