JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#2 x 3/16" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0506091| Mfr #: Z9152

$5.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506091 Mfr #: Z9152
Fastener Finish: PlainWasher Basic Material: Stainless Steel
Application: Load DistributingFlat Washer Type: Thick Flat Washer
Washer Material Grade: 18-8Rockwell Hardness: B70
Item: Thick WasherThickness Tolerance: +/-0.010"
System of Measurement: InchWasher Outside Dia.: 3/16"
Washer Inside Dia.: 3/32"Thickness: 1/32"
Fits Bolt Sizes: #2Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 3/16 In., Thickness 1/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.