KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2 x 5/32" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1629887| Mfr #: NAS620-C2

$5.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.014" to 0.018"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629887 Mfr #: NAS620-C2
Flat Washer Type: Military Specification Flat WasherThickness: 0.014" to 0.018"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.03Washer Outside Dia.: 5/32"
Fits Bolt Sizes: #2System of Measurement: Inch
Package Quantity: 100Washer Material Grade: 18-8
Washer Inside Dia.: 3/32"Washer Standards: NAS620
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 5/32 In., Thickness 0.014 In. to 0.018 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 100

Reviews