3-1/2" x 6-1/2" OD Plain Finish 18-8 Stainless Steel Jumbo Washer

VALUE BRAND| Zoro #: G0836796| Mfr #: Z9262SS

$77.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Washer Inside Dia.: 3-5/8"
Fits Bolt Sizes: 3-1/2"
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836796 Mfr #: Z9262SS
Washer Inside Dia.: 3-5/8"Fits Bolt Sizes: 3-1/2"
Fastener Finish: PlainFor Use With: Screws and Studs
Rockwell Hardness: B70Package Quantity: 1
System of Measurement: InchThickness Tolerance: +0.020/-0.010"
Washer Material Grade: 18-8Thickness: 5/16"
Washer Basic Material: Stainless SteelFlat Washer Type: Jumbo Washer
Washer Outside Dia.: 6-1/2"Country of Origin (subject to change): United States

Description

Jumbo Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3-1/2 In., Washer Inside Dia. 3-5/8 In., Washer Outside Dia. 6-1/2 In., Thickness 5/16 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness B70

Reviews