#3 x 1/4" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1325423| Mfr #: AN960-C3L

$6.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.006" to 0.026"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325423 Mfr #: AN960-C3L
Flat Washer Type: Military Specification Flat WasherThickness: 0.006" to 0.026"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.05Washer Outside Dia.: 1/4"
Fits Bolt Sizes: #3System of Measurement: Inch
Package Quantity: 100Washer Material Grade: 18-8
Washer Inside Dia.: 7/64"Washer Standards: AN960
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #3, Washer Inside Dia. 7/64 In., Washer Outside Dia. 1/4 In., Thickness 0.006 In. to 0.026 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 100

Reviews