3/16" x 9/16" OD Zinc Plated Finish Low Carbon Steel USS Type A Wide Flat Washers, 1805 pk.

VALUE BRAND| Zoro #: G0822875| Mfr #: 1JY26

$10.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0822875 Mfr #: 1JY26
System of Measurement: InchItem: USS Washer
Flat Washer Type: USS Type A Wide Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Application: Bearing Surface for Fasteners and FixturesWasher Outside Dia.: 9/16"
Washer Inside Dia.: 1/4"Fastener Finish: Zinc Plated
Package Weight: 5 lb.Thickness: 3/64"
Fits Bolt Sizes: 3/16"Approx. Pkg. Qty.: 1805
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/16 In., Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 3/64 In., Washer Standards ANSI B18.22.1, Package Quantity 1805

Product Reviews

Save 15%. Sign up for Z-mail.