3/4" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Extra Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G2013505| Mfr #: Z9222

$11.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1-1/2"
Package Quantity: 5
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013505 Mfr #: Z9222
Washer Outside Dia.: 1-1/2"Package Quantity: 5
Rockwell Hardness: B70Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Thickness: 7/32"Washer Inside Dia.: 13/16"
Washer Basic Material: Stainless SteelItem: Extra Thick Washer
Fastener Finish: PlainFlat Washer Type: Extra Thick Flat Washer
Application: Load DistributingSystem of Measurement: Inch
Washer Material Grade: 18-8Country of Origin (subject to change): United States

Description

Extra Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-1/2 In., Thickness 7/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Reviews