3/4" x 1-15/32" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1558164| Mfr #: MS15795-822

$15.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Military Specification Flat Washer
Thickness: 0.108" to 0.160"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558164 Mfr #: MS15795-822
Flat Washer Type: Military Specification Flat WasherThickness: 0.108" to 0.160"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.2Washer Outside Dia.: 1-15/32"
Fits Bolt Sizes: 3/4"System of Measurement: Inch
Package Quantity: 5Washer Material Grade: 18-8
Washer Inside Dia.: 13/16"Washer Standards: MS15795
Fastener Finish: PlainItem: Mil Spec Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-15/32 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 5

Reviews