20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" x 1-3/4" OD Plain Finish 18-8 Stainless Steel Flat Washers, 20 pk.

VALUE BRAND| Zoro #: G1445184| Mfr #: 325925

$8.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445184 Mfr #: 325925
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Application: Wood to Wood, Metal to Metal, or Wood to MetalThickness: 0.075"
Fits Bolt Sizes: 3/4"Approx. Pkg. Qty.: 20
Washer Standards: B18.22.1Washer Outside Dia.: 1-3/4"
Washer Inside Dia.: 25/32"Thickness Tolerance: +/-0.005"
Package Weight: 1.100 lb.Rockwell Hardness: C20 to C45
Country of Origin (subject to change): Multiple

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 25/32 In., Washer Outside Dia. 1-3/4 In., Thickness 0.075 In., Thickness Tolerance +/-0.005 In., Rockwell Hardness C20 to C45, Washer Standards B18.22.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.