JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4" x 1-5/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1802245| Mfr #: NAS1149-C1290R

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802245 Mfr #: NAS1149-C1290R
Fastener Finish: PlainWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelFlat Washer Type: Military Specification Flat Washer
Rockwell Hardness: B70Item: Mil Spec Washer
System of Measurement: InchWasher Standards: NAS1149
Washer Outside Dia.: 1-5/16"Washer Inside Dia.: 49/64"
Package Weight: 0.9Thickness: 0.082" to 0.098"
Fits Bolt Sizes: 3/4"Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 49/64 In., Washer Outside Dia. 1-5/16 In., Thickness 0.082 In. to 0.098 In., Radius -, Rockwell Hardness B70, Washer Standards NAS1149, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.