Washer, 3/4" Bolt, 316 SS, 1-15/32" OD, PK10

VALUE BRAND |Zoro #: G1052247|Mfr #: 1NU81

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052247 Mfr #: 1NU81
Fastener Finish: PlainSystem of Measurement: Inch
Item: SAE WasherFlat Washer Type: SAE Type A Narrow Flat Washer
Washer Basic Material: Stainless SteelApplication: The Washer Should Be Used with 112 Degrees Flat and Oval Head Countersunk Screws
Washer Inside Dia.: 13/16"Thickness Tolerance: +/-0.026"
Package Weight: 0.47Rockwell Hardness: B80
Thickness: 0.134"Fits Bolt Sizes: 3/4"
Color: SilverWasher Standards: ANSI B18.22.1
Washer Outside Dia.: 1-15/32"Washer Material Grade: 316
Country of Origin (subject to change): China

Product Description

SAE Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-15/32 In., Thickness 0.134 In., Thickness Tolerance +/-0.026 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.